Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Plate, 10 in L, 6 in W
Mfr # 18F.25X10-6
Zoro # G401842466
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Finish - Carbon Steel Unpolished
- Thickness (Decimal) 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18F.25X10-6
- Zoro # G401842466
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Width - Carbon Steel | 10 in |
Width Tolerance | -0.013 in |
Length Tolerance | +0.125/-0 in |
Length - Carbon Steel | 1/2 ft |
Overall Width | 6 in |
Overall Length | 10 in |
Nominal Size (WxL) | 6 in x 10 in |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 10 in, Overall Width 6 in, Thickness 0.25 in, Thickness Tolerance -0.003 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +0.125/-0 in, Width Tolerance -0.013 in, Standards A108, ASTM A29, Appearance Unpolished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 0.25" x 0.25" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23687)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/4" W (11805_18_0)
- ZORO SELECT Alloy Steel Rectangle Bar, 6" L, 3/4" W (40F.5X.75-6)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-N70-11)
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18F.75X10-6)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 11/16 in W (18H.687-72)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 8x4 ft, 1/2-#13 (41S05013-48X96)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11744_18_0)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 in W (13973_12_36)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 1/8 in W (18S.125-24)
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 7/16 in W (18S.437-6)
- Zoro Select Carbon Steel Sheets