Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Plate, 10 in L, 6 in W
Mfr # 18F1X10-6
Zoro # G401842602
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Yield Strength 54,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18F1X10-6
- Zoro # G401842602
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Width Tolerance | -0.013 in |
Length - Carbon Steel | 1/2 ft |
Width - Carbon Steel | 10 in |
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 6 in x 10 in |
Overall Width | 6 in |
Overall Length | 10 in |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 10 in, Overall Width 6 in, Thickness 1 in, Thickness Tolerance -0.004 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +0.125/-0 in, Width Tolerance -0.013 in, Standards A108, ASTM A29, Appearance Unpolished, Brinell Hardness 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY PLASTICS Berry Plastics 53489 6 mil x 6 x 100 ft. Plastic Sheeting - Black (53489)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.66 in Overall Width (1610SB3-343-100)
- ZORO SELECT Black ABS Plastic Sheet 48" L x 24" W x 1/2" Thick (PS-ABSB-29)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Roll, 36"x100 ft., Black, 60A (BULK-RS-H60-862)
- ZORO SELECT Carbon Steel Bar, 36" L, 5 1/2" W (18F.5X5.5-36)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 5/8 in W (18S.625-12)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 8x4 ft, 1/2-#13 (41S05013-48X96)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15703_24_24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 x1 3/4 In, 3 Ft L (2HJA3)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.250 Dia, Rnd (0116G250R313S-36X40)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_24_36)
- Zoro Select Carbon Steel Sheets