Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Plate, 10 in L, 6 in W
Mfr # 18f1.75x10-6
Zoro # G906904119
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Material Grade 1018
- Overall Width 6 in
- Shape Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f1.75x10-6
- Zoro # G906904119
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Width | 6 in |
Overall Length | 10 in |
Width Tolerance | +0.000 in/-0.0013 in |
Nominal Size (WxL) | 6 in x 10 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Plate |
Material | Carbon Steel |
Material Grade | 1018 |
Shape | Plate |
Thickness Tolerance | +0.000 in/-0.0013 in |
Rockwell Hardness | Not Rated |
System of Measurement | Inch |
Mechanical Finish | Polished |
Machinability | 78 % |
Yield Strength | 54,000 psi |
Thickness | 1.75 in |
Tolerance Rating | Standard |
Brinell Hardness | 70 |
Heat Treatable | Yes |
Fabrication | Cold Finished |
Heat Treatment | Case Hardened |
Tensile Strength | 80,000 psi |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Overall Length 10 in, Overall Width 6 in, Thickness 1.75 in, Thickness Tolerance +0.000 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Width Tolerance +0.000 in/-0.0013 in, Standards ASTM A108, ASTM A29, Brinell Hardness 70, Shape Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B2)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 6 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL06.00XOH)
- ZORO SELECT Foam Sheet, Open Cell, 13 in W, 13 in L, 1/4 in Thick, Black (ZUSA-PU-20)
- ZORO SELECT Music Wire, Steel alloy, 11, 0.026 In (21026)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 3/8 in W (45s.375-12)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/8 In x3 ft. L (4YNG1)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 1/2 in Dia. (DCFA2R1.5-72)
- ZORO SELECT 0.1875" x 0.625" Carbon Steel Rectangle Bar 1018 Cold Finish (6813_48_0)
- ZORO SELECT 0.1875" x 0.25" Carbon Steel Rectangle Bar 1018 Cold Finish (6811_72_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 5/8 in Dia. (17R1.625-36)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 1/4" W (4800_72_0)
- Zoro Select Carbon Steel Rods