Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Perforated Sheet, 4 ft L
Mfr # 15700_48_48
Zoro # G906626455
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Material Carbon Steel
- Hole Shape Round
- Gauge 7 ga
- Thickness Tolerance +/-0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15700_48_48
- Zoro # G906626455
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Overall Length | 4 ft |
Overall Width | 4 ft |
Nominal Size (WxL) | 4 ft x 4 ft |
Hole Diameter | 0.188 in |
Description
A36 Carbon Steel Square Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 33 Percent, Thickness 0.188 in, Overall Length 4 ft, Overall Width 4 ft, Hole Diameter 0.188 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.31 in, Gauge 7 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Yes, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0030x7/8 ID, Pk10 (25184)
- NORTON ABRASIVES 16FT x 400FT Plastic Sheeting (6728)
- ZORO SELECT Slotted Shim 5 x 5" x 0.020", Pk20 (36D764)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 12"" Width x 48" Length - Black (20-143-0038)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 20 ga, 0.063 Dia, Rnd (0118G063R125S-36X40)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13503_24_24)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/4" W (11363_36_0)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 2 Wx4 Ft L (6SH22X24-48)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15697_36_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 1 3/4 In, 1 Ft L (2HHZ4)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22560_12_48)
- Zoro Select Carbon Steel Sheets