Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Perforated Sheet, 4 ft L
Mfr # 13501_12_48
Zoro # G106626491
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.12 in
- Material Carbon Steel
- Hole Shape Round
- Gauge 11 ga
- Hole Pattern Staggered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13501_12_48
- Zoro # G106626491
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Nominal Size (WxL) | 12 in x 4 ft |
Overall Width | 12 in |
Overall Length | 4 ft |
Hole Diameter | 0.5 in |
Description
A36 Carbon Steel Rectangular Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 48 Percent, Thickness 0.12 in, Overall Length 4 ft, Overall Width 12 in, Hole Diameter 0.5 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.69 in, Gauge 11 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Yes, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Sheet, 70A, 36"x24"x0.125", Black (BULK-RS-H70-275)
- RUBBER-CAL Neoprene Sheet, 80A, Smooth Finish, No Backing, Black, 0.125" Thickness, 36" Width, 60" Length (30-008-125)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125R100-B6)
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.063" Thick (PL063125R188S-48X32)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 In, 3 Ft L (2HHA8)
- ZORO SELECT 0.06" Thick x 0.1875" Hole x 0.25" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13518_12_12)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 1" W (18F.875X1-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 1/2 In, 3 Ft (2HHA6)
- ZORO SELECT 0.5" Hole x #13 Carbon Steel Expanded A36-Standard (22555_24_24)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 2" W (11519_36_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/2 In, 1 Ft (2HHW3)
- Zoro Select Carbon Steel Sheets