Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Perforated Sheet, 36 in L
Mfr # 13509_24_36
Zoro # G906626264
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.06 in
- Material Carbon Steel
- Hole Shape Round
- Gauge 16 ga
- Hole Pattern Staggered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13509_24_36
- Zoro # G906626264
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Hole Diameter | 0.063 in |
Overall Length | 36 in |
Overall Width | 24 in |
Nominal Size (WxL) | 24 in x 36 in |
Description
A36 Carbon Steel Rectangular Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 23 Percent, Thickness 0.06 in, Overall Length 36 in, Overall Width 24 in, Hole Diameter 0.063 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.13 in, Gauge 16 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Yes, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 1.000", 2" W, 1 ft. (CUREC00044)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1" Dia. (69654127)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-944)
- ZORO SELECT Oil Hard Drill Rod, O1, 25/64, 0.3906 In (O1D25646)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x2 1/2 In, 1 Ft L (2HJB8)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F.75X10-12)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (11330_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 1/4 In, 6 Ft (2HHK8)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.375 Dia, Rnd (0116G375R563S-36X40)
- ZORO SELECT Carbon Steel Plate, 24 in L, 7 in W (18F1X7-24)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 8x4 ft, 3/4-#9 (41S0759-48X96)
- Zoro Select Carbon Steel Sheets