Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Perforated Sheet, 24 in L
Mfr # 15701_24_24
Zoro # G506626503
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Material Carbon Steel
- Hole Shape Round
- Standards ASTM A36
- Yield Strength 36,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15701_24_24
- Zoro # G506626503
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Hole Diameter | 0.25 in |
Overall Width | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Overall Length | 24 in |
Description
A36 Carbon Steel Square Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 40 Percent, Thickness 0.25 in, Overall Length 24 in, Overall Width 24 in, Hole Diameter 0.25 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.38 in, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Yes, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0070 In (16370)
- USA INDUSTRIALS HDPE Plastic Sheet 4 ft L x 2 ft W x 3/8 in Thick (BULK-PS-PE-315)
- ONLINEMETALS 0.15625" Brass Round Bar 360-H02 Extruded (14481)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 In, 6 Ft L (2HHG2)
- ZORO SELECT 0.75" Hole x #16 Carbon Steel Expanded A36-Flattened (22497_12_12)
- ZORO SELECT Carbon Steel Sheet, 12 in L, 12 in W (21988_12_12)
- ZORO SELECT Expanded Sheet, Flat, Stl, 8 x 4 ft, 1/4-#20 (41F02520-48X96)
- ZORO SELECT Carbon Steel Bar, 12" L, 5/8" W (18F.25X.625-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/2 In, 6 Ft (2HHL4)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Standard (22557_24_48)
- Zoro Select Carbon Steel Sheets