Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Perforated Sheet, 24 in L
Mfr # 15701_12_24
Zoro # G306626475
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Material Carbon Steel
- Hole Shape Round
- Tensile Strength 58,000 psi
- Yield Strength 36,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15701_12_24
- Zoro # G306626475
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Overall Length | 24 in |
Overall Width | 12 in |
Hole Diameter | 0.25 in |
Nominal Size (WxL) | 12 in x 24 in |
Description
A36 Carbon Steel Rectangular Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 40 Percent, Thickness 0.25 in, Overall Length 24 in, Overall Width 12 in, Hole Diameter 0.25 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.38 in, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Yes, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f.5x12-12)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1ZAR4)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 7/8", 3 ft. L. (T63S1X.065-36)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black (ZUSANSR-310)
- ZORO SELECT Ground Flat Stock, Steel, 1inWx36inL (31140)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1/4 in W (18S.25-12)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Standard (22557_24_36)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15694_12_24)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11472_18_0)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 3/4 in W (45S.75-72)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 24 in W (13973_24_24)
- Zoro Select Carbon Steel Sheets