Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Perforated Sheet, 24 in L
Mfr # 15699_12_24
Zoro # G106626422
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.135 in
- Material Carbon Steel
- Hole Shape Round
- Gauge 10 ga
- Tensile Strength 58,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15699_12_24
- Zoro # G106626422
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Overall Width | 12 in |
Overall Length | 24 in |
Hole Diameter | 0.188 in |
Nominal Size (WxL) | 12 in x 24 in |
Description
A36 Carbon Steel Rectangular Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 33 Percent, Thickness 0.135 in, Overall Length 24 in, Overall Width 12 in, Hole Diameter 0.188 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.31 in, Gauge 10 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Yes, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.010 X 36.000 X 36.000 [Each] (SNOMEX410.010X36.000X36.000)
- PROFESSIONAL PLASTICS Natural UHMW Sheet, 0.125 Thick, 12 X 12 (SUHMWNA.125-12X12)
- ZORO SELECT 1.75" Alloy Steel Round Bar 4130-Normalized (7374_12_0)
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 6" W (BULK-PS-PVC-601)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Standard (22557_24_24)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 5/8" W (19297_36_0)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15701_12_24)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 7/8 in W (18H.875-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/2 In, 6 Ft (2HHL4)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 2" W (11679_36_0)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (13512_24_36)
- Zoro Select Carbon Steel Sheets