Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Perforated Sheet, 24 in L
Mfr # 15694_12_24
Zoro # G106626385
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.036 in
- Material Carbon Steel
- Hole Shape Round
- Gauge 20 ga
- Standards ASTM A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15694_12_24
- Zoro # G106626385
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Nominal Size (WxL) | 12 in x 24 in |
Overall Length | 24 in |
Hole Diameter | 0.094 in |
Overall Width | 12 in |
Description
A36 Carbon Steel Rectangular Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 33 Percent, Thickness 0.036 in, Overall Length 24 in, Overall Width 12 in, Hole Diameter 0.094 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.16 in, Gauge 20 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Yes, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.093" Thick (BULK-PS-PC-579)
- TRIM-LOK Rubber Edging, EPDM, 25 ft Length, Adhesive, Foam Acrylic Backing, 35/64 in Overall Width (X1663BT-25)
- ZORO SELECT Aluminum Round Tube 6063, 24 in Overall L (18118_24_0)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 1.000" Thick (1YYL4)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 6 In, 1 Ft L (18F.25X6-12)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 3/16 InT, 1Wx1Ft L (HP.188X12-12)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 2" W (11679_36_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 5" W (18F1X5-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 4 In, 6 Ft L (2HHP7)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 1/2" W (18S1.5-12)
- ZORO SELECT Flat Stock, LCS, Oiled, 3/64In T, 1 Wx4 Ft L (6SH18X12-48)
- Zoro Select Carbon Steel Sheets