Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Perforated Sheet, 12 in L
Mfr # 13510_12_12
Zoro # G906626301
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.06 in
- Material Carbon Steel
- Hole Shape Round
- Gauge 16 ga
- Thickness Tolerance +/-0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13510_12_12
- Zoro # G906626301
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Overall Width | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Hole Diameter | 0.5 in |
Overall Length | 12 in |
Description
A36 Carbon Steel Square Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 48 Percent, Thickness 0.06 in, Overall Length 12 in, Overall Width 12 in, Hole Diameter 0.5 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.69 in, Gauge 16 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Yes, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polypropylene Plastic Sheet 12" L x 12" W x 1-1/2" Thick (BULK-PS-PP-310)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 25 Ft (ZUSA-RC-1064)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/8 in Thick (BULK-PS-UHMW-22)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 8" W x 1/8" Thick (BULK-PS-PC-303)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 1/2" W (18F1.25X1.5-6)
- ZORO SELECT Carbon Steel Bar, 6" L, 5 1/2" W (18F.375X5.5-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 In, 3 Ft L (2HHJ6)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 3/8" W (18F.25X1.375-12)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 1/4" W (18F.625X1.25-6)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 3/4" W (18F.625X1.75-6)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 3/8" W (18F.375X1.375-6)
- Zoro Select Carbon Steel Sheets