Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Perforated Sheet, 12 in L
Mfr # 13509_12_12
Zoro # G306626338
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.06 in
- Material Carbon Steel
- Hole Shape Round
- Gauge 16 ga
- Tensile Strength 58,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13509_12_12
- Zoro # G306626338
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Overall Width | 12 in |
Overall Length | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Hole Diameter | 0.063 in |
Description
A36 Carbon Steel Square Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 23 Percent, Thickness 0.06 in, Overall Length 12 in, Overall Width 12 in, Hole Diameter 0.063 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.13 in, Gauge 16 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Yes, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 1 1/2 In Dia x 6 Ft L, BHN 241 (2HKU5)
- ZORO SELECT Square Bar, Aluminum, 6063, 1/2x1/2 In, 8 ft (6ALL9)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 50A (BULK-RS-H50-210)
- ZORO SELECT Rod, SS, 303, 5/8 In Dia x 3 Ft L (2EXB2)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.500 Dia, Sq (0616LAT-36X40)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 3/4 x 4 In, 6 Ft (2AHC7)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 14 ga, 0.375 Dia, Rnd (0114G375R563S-36X40)
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 1 1/2 In, 3 Ft (2HHN2)
- ZORO SELECT Carbon Steel Bar, 36" L, 5/8" W (18F.188X.625-36)
- ZORO SELECT Carbon Steel Bar, 24" L, 1/2" W (18F.125X.5-24)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13503_48_48)
- Zoro Select Carbon Steel Sheets