Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Perforated Sheet, 12 in L
Mfr # 13503_12_12
Zoro # G206626506
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.12 in
- Material Carbon Steel
- Hole Shape Round
- Gauge 11 ga
- Standards ASTM A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13503_12_12
- Zoro # G206626506
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Hole Diameter | 0.25 in |
Nominal Size (WxL) | 12 in x 12 in |
Overall Width | 12 in |
Overall Length | 12 in |
Description
A36 Carbon Steel Square Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 40 Percent, Thickness 0.12 in, Overall Length 12 in, Overall Width 12 in, Hole Diameter 0.25 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.38 in, Gauge 11 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Yes, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.018 in Wire Dia (3014090)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X5/32C-25)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-E60-130)
- ZORO SELECT Black Acetal Rectangle Stock 48" L x 1-1/2" W x 3/4" Thick (BULK-PS-ACB-151)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 1" W (18F.125X1-12)
- ZORO SELECT Flat Stock, Hot Rolled, .375"x1.5"x240" (HF.375X1.5-240)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 1" W (18F.312X1-24)
- ZORO SELECT Carbon Steel Bar, 4' L, 1 1/4" W (1095 SpS0.062x1.25x481)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 1 1/2 In, 1 Ft (2HHD1)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 3/8" W (18F.25X1.375-12)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- Zoro Select Carbon Steel Sheets