Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Hex Bar, 72 in L, 3/8 in W
Mfr # 22539_72_0
Zoro # G007044660
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Mechanical Finish Mill
- Includes Material Certificate Yes
- Heat Treatment No Heat Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22539_72_0
- Zoro # G007044660
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Overall Length | 6 ft |
Width Tolerance | +/-0.002 in |
Hex Width | 3/8 in |
Details
Standards | ASTM A108 |
Item | 1018 Carbon Steel Hex Bar |
Material | Carbon Steel |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Heat Treatment | No Heat Treatment |
Tensile Strength | 70,000 psi |
Machinability | 78 % |
Heat Treatable | No |
Tolerance Rating | Standard |
Yield Strength | 58,000 psi |
Brinell Hardness | 126 |
Rockwell Hardness | B71 |
Material Grade | 1018 |
Appearance | Metallic |
Shape | Hex Bar |
Fabrication | Cold Finished |
System of Measurement | Inch |
Description
1018 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Finished, Heat Treatable No, Heat Treatment No Heat Treatment, Hex Width 3/8 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Yield Strength 58,000 psi, Machinability 78 Percent, Standards ASTM A108, Shape Hex Bar, Appearance Metallic, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear Polycarbonate Plastic Bar 48" L, 3/4" W (BULK-PS-PC-508)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick (1UNZ2)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f.375x12-6)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.375" Thick (1ZBB6)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 5/8 in Dia. (17R1.625-36)
- ZORO SELECT Rod, Steel, 1144, 2 In Dia x 3 Ft L (2HKB7)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 1 Ft L (2HJF7)
- ZORO SELECT 1.625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7650_36_0)
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 1 Ft (2HJX6)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/8 in Dia. (4794_72_0)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 6 Ft L (2HJK8)
- Zoro Select Carbon Steel Rods