Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Hex Bar, 6 ft L, 5/16 in W
Mfr # 18H.312-72
Zoro # G101841349
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) Not Rated
- Length Tolerance +/-6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18H.312-72
- Zoro # G101841349
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | +/-6 in |
Length - Carbon Steel | 6 ft |
Width Tolerance | +0.000/-0.002 in |
Width - Carbon Steel | 5/16 in |
Hex Width | 5/16 in |
Overall Length | 6 ft |
Description
1018 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 5/16 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength Not Rated, Yield Strength 54,000 psi, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-6 in, Straightness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 12" L x 12" W x 0.030" Thick (G15-30F-12X12)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3/4 In, 3 Ft (61F.5X.75-36)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (21463_12_0)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A (BULK-RS-H70-953)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 1/2 in W (45S.5-36)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 5/16" W (19284_36_0)
- ZORO SELECT Carbon Steel Bar, 6" L, 2 1/4" W (18F.75X2.25-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 4 In, 1 Ft L (2HHD8)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/2 in W (18S.5-72)
- ZORO SELECT Carbon Steel Bar, 36" L, 5/8" W (18F.375X.625-36)
- ZORO SELECT Carbon Steel Bar, 36" L, 5/8" W (18F.125X.625-36)
- Zoro Select Carbon Steel Sheets