Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Hex Bar, 6 ft L, 3/16 in W
Mfr # 14H.188-72
Zoro # G501841277
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Length Tolerance +/-6 in
- Alloy Type - Carbon Steel 12L14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14H.188-72
- Zoro # G501841277
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | +/-6 in |
Length - Carbon Steel | 6 ft |
Width Tolerance | +0.000/-0.002 in |
Width - Carbon Steel | 3/16 in |
Overall Length | 6 ft |
Hex Width | 3/16 in |
Description
12L14 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 3/16 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength Not Rated, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-6 in, Straightness Tolerance Not Rated
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 16" W x 1/2" Thick (BULK-PS-UHMW-452)
- ZORO SELECT Music Wire, Steel alloy, 14, 0.033 In (21033)
- ZORO SELECT Plate Stock, SS, 1/2in.W, 0.025" Thickness (87163)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1" Dia. (66180104)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11318_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (19076_18_0)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F1X10-12)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/2" W (11265_36_0)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13501_12_24)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 7/16 in W (18S.437-72)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_36_36)
- Zoro Select Carbon Steel Sheets