Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Hex Bar, 6 ft L, 1/4 in W
Mfr # 14H.25-72
Zoro # G801841168
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Yield Strength 60,000 psi
- Length - Carbon Steel 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14H.25-72
- Zoro # G801841168
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length - Carbon Steel | 6 ft |
Width Tolerance | +0.000/-0.002 in |
Length Tolerance | +/-6 in |
Width - Carbon Steel | 1/4 in |
Hex Width | 1/4 in |
Overall Length | 6 ft |
Description
12L14 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 1/4 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength Not Rated, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-6 in, Straightness Tolerance Not Rated
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/2 In Leg, 8 Ft (2EYT3)
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878960)
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Carbon Steel Round Tube A513-Type 5 DOM (7768)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.75X5-36)
- ZORO SELECT Carbon Steel Bar, 12" L, 2 3/4" W (18F.312X2.75-12)
- ZORO SELECT Carbon Steel Bar, 36" L, 1/4" W (18F.125X.25-36)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 5/8 in W (18H.625-36)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 1 Wx1 Ft L (6SH16X12-12)
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 1/4 in W (18S.25-6)
- ZORO SELECT 0.75" Hole x #16 Carbon Steel Expanded A36-Flattened (22497_12_12)
- ZORO SELECT Carbon Steel Bar, 24" L, 5 1/2" W (18F1X5.5-24)
- Zoro Select Carbon Steel Sheets