Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Hex Bar, 6 ft L, 11/16 in W
Mfr # 18H.687-72
Zoro # G901841389
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Width Tolerance +0.000/-0.002 in
- Typical Tensile Strength (PSI) Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18H.687-72
- Zoro # G901841389
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Width Tolerance | +0.000/-0.002 in |
Length - Carbon Steel | 6 ft |
Width - Carbon Steel | 11/16 in |
Length Tolerance | +/-6 in |
Overall Length | 6 ft |
Hex Width | 11/16 in |
Description
1018 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 11/16 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength Not Rated, Yield Strength 54,000 psi, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-6 in, Straightness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0470x1 1/2 ID, PK10 (24456)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.750" Thick (BULK-PS-PCBR-3)
- E. JAMES Rubber Cord, EPDM, 1/16 In Dia, 25 Ft (CSEPDM-1/16-25)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Black (1001320)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13510_24_24)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Standard (22554_12_36)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/4" W (11670_18_0)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 3/4 in W (18H1.75-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 6 In, 3 Ft L (2AGY6)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13501_12_24)
- NATIONAL MFG CO Sheet Metal (N346726)
- Zoro Select Carbon Steel Sheets