Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Hex Bar, 6 ft L, 1 3/8 in W
Mfr # 14H1.375-72
Zoro # G401841421
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Length Tolerance +/-6 in
- Thickness Tolerance +0.000/-0.004"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14H1.375-72
- Zoro # G401841421
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | +/-6 in |
Length - Carbon Steel | 6 ft |
Width - Carbon Steel | 1 3/8 in |
Width Tolerance | +0.000/-0.003 in |
Hex Width | 1 3/8 in |
Overall Length | 6 ft |
Description
12L14 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 1 3/8 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength Not Rated, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-6 in, Straightness Tolerance Not Rated
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: G (ZTRIM-385)
- ZORO SELECT Music Wire, Type 302 SS, 1, 0.010 In (29010)
- ONLINEMETALS 1" x 1" x 0.125" Carbon Steel Angle A36 Hot Rolled (9905)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 25 ft L, 0.011 in Wire Dia, Bright (FCS9214-M)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 1 1/2" W (18S1.5-36)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13508_48_48)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 1/8 in W (14H1.125-12)
- ZORO SELECT Carbon Steel Plate, 12 in L, 8 in W (18F1X8-12)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/2" W (11583_36_0)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 1/2" W (18S1.5-12)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/2" W (18F.312X1.5-24)
- Zoro Select Carbon Steel Sheets