Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Hex Bar, 48 in L, 1/4 in W
Mfr # 22537_48_0
Zoro # G907044647
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Tensile Strength 70,000 psi
- Appearance Metallic
- Heat Treatment No Heat Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22537_48_0
- Zoro # G907044647
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Hex Width | 1/4 in |
Overall Length | 4 ft |
Width Tolerance | +/-0.002 in |
Details
Standards | ASTM A108 |
Item | 1018 Carbon Steel Hex Bar |
Material | Carbon Steel |
Tensile Strength | 70,000 psi |
Appearance | Metallic |
Heat Treatment | No Heat Treatment |
Machinability | 78 % |
System of Measurement | Inch |
Rockwell Hardness | B71 |
Yield Strength | 58,000 psi |
Fabrication | Cold Finished |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Brinell Hardness | 126 |
Material Grade | 1018 |
Tolerance Rating | Standard |
Shape | Hex Bar |
Heat Treatable | No |
Description
1018 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Finished, Heat Treatable No, Heat Treatment No Heat Treatment, Hex Width 1/4 in, Mechanical Finish Mill, Overall Length 4 ft, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Yield Strength 58,000 psi, Machinability 78 Percent, Standards ASTM A108, Shape Hex Bar, Appearance Metallic, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 70A (BULK-RS-N70-862)
- E. JAMES Rubber Cord, EPDM, 5/8 In Dia, 100 Ft (CSEPDM-5/8-100)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-CS-GFR4-40)
- ZORO SELECT Rod, Steel, 1018, 1 1/2 In Dia x 6 Ft (2HJL6)
- ZORO SELECT Centerless Round, 1045, 2 In Dia x 6 Ft L (3GTA8)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 1 Ft L (2HJF7)
- ZORO SELECT Rod, Steel, 1018, 1/2 In Dia x 6 Ft L (2HJK7)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 5/8 in Dia. (10468_36_0)
- ZORO SELECT Tool Steel Rod, 6 in L, 6 in Dia. (DCFA2R6-6)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f1.25x12-12)
- Zoro Select Carbon Steel Rods