Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Hex Bar, 48 in L, 11/16 in W
Mfr # 22543_48_0
Zoro # G807044655
original price:
$27.92
14% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- System of Measurement Inch
- Yield Strength 58,000 psi
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22543_48_0
- Zoro # G807044655
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Hex Width | 11/16 in |
Width Tolerance | +/-0.002 in |
Overall Length | 4 ft |
Details
Standards | ASTM A108 |
Item | 1018 Carbon Steel Hex Bar |
Material | Carbon Steel |
System of Measurement | Inch |
Yield Strength | 58,000 psi |
Includes Material Certificate | Yes |
Heat Treatable | No |
Appearance | Metallic |
Heat Treatment | No Heat Treatment |
Machinability | 78 % |
Tolerance Rating | Standard |
Fabrication | Cold Finished |
Rockwell Hardness | B71 |
Tensile Strength | 70,000 psi |
Brinell Hardness | 126 |
Mechanical Finish | Mill |
Material Grade | 1018 |
Shape | Hex Bar |
Description
1018 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Finished, Heat Treatable No, Heat Treatment No Heat Treatment, Hex Width 11/16 in, Mechanical Finish Mill, Overall Length 4 ft, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Yield Strength 58,000 psi, Machinability 78 Percent, Standards ASTM A108, Shape Hex Bar, Appearance Metallic, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 260 PCS (36D704)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 80A (3065DSBF2164B8D)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 60 In (2FJG5)
- ONLINEMETALS 0.625" Carbon Steel Square Bar 1018 Cold Finish (7176)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 3 Ft L (18R.625-36)
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 3 Ft L (18R.75-36)
- ZORO SELECT Tool Steel Rod, 12 in L, 1/2 in Dia. (DCFA2R.5-12)
- ZORO SELECT Rod, Steel, 1144, 1 3/4 In Dia x 1 Ft (2HKA7)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 3/8 in W (22539_12_0)
- ZORO SELECT Rod, Steel, 12L14, 1 In Dia x 3 Ft L (2HJR3)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/16 In x1 ft. L (4YNF3)
- Zoro Select Carbon Steel Rods