Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Hex Bar, 36 in L, 7/16 in W
Mfr # 22540_36_0
Zoro # G007044646
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Shape Hex Bar
- Includes Material Certificate Yes
- Brinell Hardness 126
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22540_36_0
- Zoro # G007044646
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Hex Width | 7/16 in |
Overall Length | 36 in |
Width Tolerance | +/-0.002 in |
Details
Standards | ASTM A108 |
Item | 1018 Carbon Steel Hex Bar |
Material | Carbon Steel |
Shape | Hex Bar |
Includes Material Certificate | Yes |
Brinell Hardness | 126 |
System of Measurement | Inch |
Rockwell Hardness | B71 |
Yield Strength | 58,000 psi |
Fabrication | Cold Finished |
Heat Treatment | No Heat Treatment |
Tolerance Rating | Standard |
Heat Treatable | No |
Machinability | 78 % |
Tensile Strength | 70,000 psi |
Mechanical Finish | Mill |
Material Grade | 1018 |
Appearance | Metallic |
Description
1018 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Finished, Heat Treatable No, Heat Treatment No Heat Treatment, Hex Width 7/16 in, Mechanical Finish Mill, Overall Length 36 in, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Yield Strength 58,000 psi, Machinability 78 Percent, Standards ASTM A108, Shape Hex Bar, Appearance Metallic, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 6 Ft (2HKA3)
- ZORO SELECT Cast Acrylic Plastic Sheet 32" L x 16" W x 1/4" Thick (BULK-PS-CAC-399)
- ZORO SELECT Sheet Stock, 1/4" Thick, 36" L x 25" W (72001Q)
- ZORO SELECT Brass Tube (8206)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 1 1/8" W (45s1.125-36)
- ZORO SELECT Hex Rod, Steel, 1018, 2 1/2 In Hex x 6 Ft (2HJN9)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 1/4 in Dia. (DCFD2R1.25-72)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f2x12-12)
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 6 Ft L (18R.375-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 5/8 in Dia. (4794_12_0)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- Zoro Select Carbon Steel Rods