Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Hex Bar, 36 in L, 5/8 in W
Mfr # 18H.625-36
Zoro # G801841403
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) Not Rated
- Standards ASTM A108, ASTM A29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18H.625-36
- Zoro # G801841403
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | +/-3 in |
Length - Carbon Steel | 3 ft |
Width Tolerance | +0.000/-0.002 in |
Width - Carbon Steel | 5/8 in |
Overall Length | 36 in |
Hex Width | 5/8 in |
Description
1018 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 5/8 in, Mechanical Finish Mill, Overall Length 36 in, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength Not Rated, Yield Strength 54,000 psi, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-3 in, Straightness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 3 1/4 In Dia x 1 Ft L (2AHG5)
- ZORO SELECT Felt, F1, 3/16 In Thick, 2 x 12 In (2FGZ3)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Black (ZUSA-XPE-108)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0120 In, 12 In (17426)
- ZORO SELECT 12 ga. (0.105") Carbon Steel Sheet A1008 Cold Roll (20183_24_24)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1 1/4" W (11427_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 6 In, 6 Ft L (2AGY8)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Standard (22557_12_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/2 In, 1 Ft (2HHH3)
- ZORO SELECT 12 ga. (0.105") Carbon Steel Sheet A606/A588A Weathering Steel (21990_36_48)
- ONLINEMETALS 0.5" x 0.125" Brass Half Oval 360-H02 Extruded (23728)
- Zoro Select Carbon Steel Sheets