Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Hex Bar, 36 in L, 5/16 in W
Mfr # 22538_36_0
Zoro # G907044593
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Hex Width 5/16 in
- Brinell Hardness 126
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22538_36_0
- Zoro # G907044593
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Hex Width | 5/16 in |
Width Tolerance | +/-0.002 in |
Overall Length | 36 in |
Details
Standards | ASTM A108 |
Item | 1018 Carbon Steel Hex Bar |
Material | Carbon Steel |
Brinell Hardness | 126 |
Includes Material Certificate | Yes |
Tensile Strength | 70,000 psi |
Material Grade | 1018 |
Yield Strength | 58,000 psi |
Fabrication | Cold Finished |
System of Measurement | Inch |
Shape | Hex Bar |
Heat Treatment | No Heat Treatment |
Tolerance Rating | Standard |
Appearance | Metallic |
Heat Treatable | No |
Machinability | 78 % |
Rockwell Hardness | B71 |
Mechanical Finish | Mill |
Description
1018 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Finished, Heat Treatable No, Heat Treatment No Heat Treatment, Hex Width 5/16 in, Mechanical Finish Mill, Overall Length 36 in, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Yield Strength 58,000 psi, Machinability 78 Percent, Standards ASTM A108, Shape Hex Bar, Appearance Metallic, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cork Buna-N Rubber Blend w/ Adhesive - Firm - 1/32" T x 12" W x 12" L (BULK-CRK-69)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (17968_24_0)
- ZORO SELECT Flat, Copper, 110, 1/8 x 1 1/2 In, 6 Ft (CUREC00338)
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 10" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-10)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 in Dia. (8189_12_0)
- ZORO SELECT Tool Steel Rod, 6 ft L, 2 in Dia. (DCFD2R2-72)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 8 in W (18f.188x8-36)
- ZORO SELECT Rod, Steel, 1018, 7/8 In Dia x 6 Ft L (2HJL1)
- ZORO SELECT Carbon Steel Rod, 24 in L, 9/16 in Dia. (7584_24_0)
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7169_12_0)
- ZORO SELECT Rod, Steel, 1018, 1 5/8 In Dia x 1 Ft L (2HJG6)
- Zoro Select Carbon Steel Rods