Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Hex Bar, 36 in L, 13/16 in W
Mfr # 14H.812-36
Zoro # G401841476
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Width - Carbon Steel 13/16 in
- Alloy Type - Carbon Steel 12L14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14H.812-36
- Zoro # G401841476
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Width - Carbon Steel | 13/16 in |
Width Tolerance | +0.000/-0.003 in |
Length - Carbon Steel | 3 ft |
Length Tolerance | +/-3 in |
Overall Length | 36 in |
Hex Width | 13/16 in |
Description
12L14 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 13/16 in, Mechanical Finish Mill, Overall Length 36 in, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength Not Rated, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-3 in, Straightness Tolerance Not Rated
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SBR Sheet, 60A, 36"x36"x0.125", Red (BULK-RS-RSBR60-6)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 5/16 in W (18H.312-72)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.250 Thick, 48 X 96 (SABSBK.250HC1-48X96)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X202HT-100)
- ZORO SELECT Tool Steel Rectangle Plate, 18" L, 12" W (12222_18_0)
- ZORO SELECT Carbon Steel Bar, 12" L, 5/8" W (18F.188X.625-12)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1/2 in W (45S.5-12)
- ZORO SELECT Carbon Steel Bar, 6" L, 5 1/2" W (18F.5X5.5-6)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 3/8" W (18F.25X1.375-6)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 1/4" W (18F1X1.25-6)
- ZORO SELECT Carbon Steel Bar, 36" L, 2 1/2" W (1095 SpS0.032x2.5x361)
- Zoro Select Carbon Steel Sheets