Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Hex Bar, 24 in L, 1 1/8 in W
Mfr # 22879_24_0
Zoro # G207044422
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Shape Hex Bar
- Yield Strength 58,000 psi
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22879_24_0
- Zoro # G207044422
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Overall Length | 24 in |
Hex Width | 1 1/8 in |
Width Tolerance | +/-0.003 in |
Details
Standards | ASTM A108 |
Item | 1018 Carbon Steel Hex Bar |
Material | Carbon Steel |
Shape | Hex Bar |
Yield Strength | 58,000 psi |
Includes Material Certificate | Yes |
Tensile Strength | 70,000 psi |
Heat Treatable | No |
Rockwell Hardness | B71 |
Heat Treatment | No Heat Treatment |
Fabrication | Cold Finished |
Tolerance Rating | Standard |
Machinability | 78 % |
System of Measurement | Inch |
Mechanical Finish | Mill |
Material Grade | 1018 |
Brinell Hardness | 126 |
Appearance | Metallic |
Description
1018 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Finished, Heat Treatable No, Heat Treatment No Heat Treatment, Hex Width 1 1/8 in, Mechanical Finish Mill, Overall Length 24 in, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Yield Strength 58,000 psi, Machinability 78 Percent, Standards ASTM A108, Shape Hex Bar, Appearance Metallic, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 5/16 in W (18S.312-72)
- USA INDUSTRIALS ABS Plastic Sheet 6" L x 6" W x 1/2" Thick (BULK-PS-ABS-279)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 12" L x 8" W x 1/8" Thick (BULK-PS-PC-279)
- DAP Plastic Wood-X w/Drydex 5.5 oz (7079800540)
- ZORO SELECT Rod, Steel, 12L14, 3/4 In Dia x 6 Ft (2HJT8)
- ZORO SELECT Rod, Steel, 1144, 1 1/4 In Dia x 6 Ft (2HKC7)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/8 in Dia. (21635_36_0)
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 3 Ft (2HJJ4)
- ZORO SELECT Carbon Steel Bar, 24" L, 2 1/2" W (hf1.75x2.5-24)
- ZORO SELECT 1.625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7650_48_0)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f.25x12-12)
- Zoro Select Carbon Steel Rods