Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Hex Bar, 12 in L, 5/16 in W
Mfr # 22538_12_0
Zoro # G907044562
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Heat Treatment No Heat Treatment
- Heat Treatable No
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22538_12_0
- Zoro # G907044562
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Hex Width | 5/16 in |
Width Tolerance | +/-0.002 in |
Overall Length | 12 in |
Details
Standards | ASTM A108 |
Item | 1018 Carbon Steel Hex Bar |
Material | Carbon Steel |
Heat Treatment | No Heat Treatment |
Heat Treatable | No |
Includes Material Certificate | Yes |
Brinell Hardness | 126 |
Shape | Hex Bar |
Tensile Strength | 70,000 psi |
Rockwell Hardness | B71 |
System of Measurement | Inch |
Appearance | Metallic |
Fabrication | Cold Finished |
Tolerance Rating | Standard |
Yield Strength | 58,000 psi |
Mechanical Finish | Mill |
Material Grade | 1018 |
Machinability | 78 % |
Description
1018 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Finished, Heat Treatable No, Heat Treatment No Heat Treatment, Hex Width 5/16 in, Mechanical Finish Mill, Overall Length 12 in, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Yield Strength 58,000 psi, Machinability 78 Percent, Standards ASTM A108, Shape Hex Bar, Appearance Metallic, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.250" Thick (1ZAT5)
- ADFORS Adjustable Screening, 15 in W, 37 in L (FSP8556-U)
- E. JAMES Sheet Rubber, 1/16, 36" x 5ft Neo Economy 50 (50050-1/16-5)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.250" Thick (BULK-PS-UHMW-44)
- ZORO SELECT Carbon Steel Plate, 12 in L, 7 in W (18f.25x7-12)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 1/8 in Dia. (17R1.125-72)
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10007_24_0)
- ZORO SELECT 1.75" Carbon Steel Hex Bar 1018 Cold Finish (22547_24_0)
- ZORO SELECT Rod, Steel, 1018, 2 In Dia x 1 Ft L (2HJG8)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 1/2 In Hexx6 Ft (2HJW1)
- ZORO SELECT 0.1875" x 1.5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10015_36_0)
- Zoro Select Carbon Steel Rods