Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Hex Bar, 12 in L, 3/16 in W
Mfr # 14H.188-12
Zoro # G101841158
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) Not Rated
- Width - Carbon Steel 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14H.188-12
- Zoro # G101841158
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Width - Carbon Steel | 3/16 in |
Length Tolerance | +/-1 in |
Length - Carbon Steel | 1 ft |
Width Tolerance | +0.000/-0.002 in |
Hex Width | 3/16 in |
Overall Length | 12 in |
Description
12L14 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 3/16 in, Mechanical Finish Mill, Overall Length 12 in, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength Not Rated, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-1 in, Straightness Tolerance Not Rated
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Aluminum, 48 in W, 25 ft L, 0.011 in Wire Dia, Bright (FCS9217-M)
- ONLINEMETALS 0.5" Stainless Round Bar 304/304L-Annealed Cold Finish (78)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Yellow (ZUSA-XPE-189)
- ZORO SELECT Precision Ball, Steel, 5.00mm Dia, PK100 (HC01968525XXXMM)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 3/4" W (18S1.75-12)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 1/4" W (18F.625X1.25-6)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 6" W (18F.875X6-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 3/4" W (18F.312X.75-6)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1/4" W (19282_36_0)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/8 InT, 1Wx1 Ft L (6SH11X12-12)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 3/8" W (18F.375X1.375-24)
- Zoro Select Carbon Steel Sheets