Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Hex Bar, 12 in L, 1/2 in W
Mfr # 18H.5-12
Zoro # G101841479
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Grade - Carbon Steel Low Carbon Steel
- Thickness Tolerance +0.000/-0.002"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18H.5-12
- Zoro # G101841479
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Width Tolerance | +0.000/-0.002 in |
Width - Carbon Steel | 1/2 in |
Length - Carbon Steel | 1 ft |
Length Tolerance | +/-1 in |
Hex Width | 1/2 in |
Overall Length | 12 in |
Description
1018 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 1/2 in, Mechanical Finish Mill, Overall Length 12 in, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength Not Rated, Yield Strength 54,000 psi, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-1 in, Straightness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Type 302 SS, 13, 0.031 In (29031)
- ADFORS Door and Window Screen, Galvanized Steel, 30 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9632-M)
- PROFESSIONAL PLASTICS Natural Linen Phenolic Sheet, 0.062 Thick, 36 X 48 (SLINNA.062-36X48)
- ZORO SELECT Clear Polycarbonate Film Stock 50 ft. L x 40" W x 0.005" Thick (BULK-PF-PC-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x 4 In, 1 Ft (2HJC1)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 1 1/2 In, 1 Ft (2HHD1)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 1/2" W (18F.312X.5-6)
- ZORO SELECT Carbon Steel Bar, 6" L, 2 1/2" W (18F.625X2.5-6)
- ZORO SELECT Flat Stock, LCS, Oiled, 3/64In T, 2 Wx4 Ft L (6SH18X24-48)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/4 In T, 2 x4 L (HP.25X24-48)
- ONLINEMETALS 0.036" x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15694)
- Zoro Select Carbon Steel Sheets