Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Hex Bar, 12 in L, 11/16 in W
Mfr # 22543_12_0
Zoro # G407044710
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- System of Measurement Inch
- Material Grade 1018
- Width Tolerance +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22543_12_0
- Zoro # G407044710
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.002 in |
Hex Width | 11/16 in |
Overall Length | 12 in |
Details
Standards | ASTM A108 |
Item | 1018 Carbon Steel Hex Bar |
Material | Carbon Steel |
System of Measurement | Inch |
Material Grade | 1018 |
Heat Treatable | No |
Includes Material Certificate | Yes |
Tensile Strength | 70,000 psi |
Yield Strength | 58,000 psi |
Heat Treatment | No Heat Treatment |
Machinability | 78 % |
Tolerance Rating | Standard |
Mechanical Finish | Mill |
Appearance | Metallic |
Brinell Hardness | 126 |
Fabrication | Cold Finished |
Rockwell Hardness | B71 |
Shape | Hex Bar |
Description
1018 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Finished, Heat Treatable No, Heat Treatment No Heat Treatment, Hex Width 11/16 in, Mechanical Finish Mill, Overall Length 12 in, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Yield Strength 58,000 psi, Machinability 78 Percent, Standards ASTM A108, Shape Hex Bar, Appearance Metallic, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose SS, 36" Overall L (4F.5X3-36)
- ZORO SELECT Carbon Steel Square Tread Plate, 4' L (23568_48_48)
- ZORO SELECT Centerless Round, 1045, 2 In Dia x 3 Ft L (3GTJ9)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 48"x12", 60A (BULK-RS-RCY60-36)
- ZORO SELECT Rod, Steel, 1144, 2 In Dia x 3 Ft L (2HKB7)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3 1/4 in Dia. (20095_72_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/16 in Dia. (18R.312-72)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 3/4 in Dia. (DCFD2R1.75-72)
- ZORO SELECT Rod, Steel, 1045, 1 In Dia x 6 Ft L (45R1-72)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 1/8 in Dia. (DCFD2R1.125-36)
- ZORO SELECT Centerless Round, 1045, 1 1/2 In D x1 Ft L (3ANL2)
- Zoro Select Carbon Steel Rods