Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Hex Bar, 12 in L, 11/16 in W
Mfr # 14H.687-12
Zoro # G401841223
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Typical Hardness 85
- Thickness (Decimal) 0.687 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14H.687-12
- Zoro # G401841223
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length - Carbon Steel | 1 ft |
Width - Carbon Steel | 11/16 in |
Length Tolerance | +/-1 in |
Width Tolerance | +0.000/-0.002 in |
Overall Length | 12 in |
Hex Width | 11/16 in |
Description
12L14 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 11/16 in, Mechanical Finish Mill, Overall Length 12 in, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength Not Rated, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-1 in, Straightness Tolerance Not Rated
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R1.25-72)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1 1/4" W (11427_18_0)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 70A (BULK-RS-NHS70-208)
- PRECISION BRAND Slotted Shim Assortment, Pk170 (42905)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15701_24_24)
- ZORO SELECT 12 ga. (0.105") Carbon Steel Sheet A606/A588A Weathering Steel (21990_36_48)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 6" W (1095 SpS0.062x6x121)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15694_48_48)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15701_48_48)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 2" W (18F.25X2-24)
- ONLINEMETALS 2" x 0.25" x 0.25" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23687)
- Zoro Select Carbon Steel Sheets