Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Hex Bar, 1 ft L, 11/16 in W
Mfr # 18H.687-12
Zoro # G801841328
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Thickness Tolerance +0.000/-0.002"
- Tensile Strength Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18H.687-12
- Zoro # G801841328
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Width - Carbon Steel | 11/16 in |
Length - Carbon Steel | 1 ft |
Length Tolerance | +/-1 in |
Width Tolerance | +0.000/-0.002 in |
Overall Length | 12 in |
Hex Width | 11/16 in |
Description
1018 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 11/16 in, Mechanical Finish Mill, Overall Length 12 in, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength Not Rated, Yield Strength 54,000 psi, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-1 in, Straightness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18006_36_0)
- ONLINEMETALS 0.25" x 0.5" Copper Rectangle Bar 110-H02 (4281)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/4 In T, 1 x1 L (HP.25X12-12)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.500" Thick (1ZAT7)
- ZORO SELECT Carbon Steel Bar, 36" L, 1 1/2" W (18F.188X1.5-36)
- ZORO SELECT Carbon Steel Bar, 6' L, 1 3/8" W (18F1X1.375-72)
- ZORO SELECT Carbon Steel Bar, 24" L, 3/4" W (18F.188X.75-24)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 4 ft (22562_48_48)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 6" W (18F.312X6-12)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 3/4 in W (18S.75-72)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/2" W (18F.188X1.5-24)
- Zoro Select Carbon Steel Sheets