Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Disc, 1 in L, 4 in Dia.
Mfr # 45r4-1
Zoro # G502716048
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1045
- Diameter 4 in
- Length 1 in
- Finish Unfinished
- Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45r4-1
- Zoro # G502716048
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Diameter | 4 in |
Length | 1 in |
Length Tolerance | +/-0.125 in |
Diameter Tolerance | +0.000/-0.005 in |
Overall Length | 1 in |
Outside Diameter | 4 in |
Outside Diameter Tolerance | +0.000 in/-0.005 in |
Description
1045 Carbon Steel Disc, Material Carbon Steel, Material Grade 1045, Overall Length 1 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 4 in, Outside Diameter Tolerance +0.000 in/-0.005 in, Yield Strength 77,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 90, Tensile Strength 110,000 psi, Machinability 64 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-100)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-PC-371)
- ZORO SELECT Rod, Steel, 1018, 2 1/2 In Dia x 3 Ft (2HJK4)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 96 (SHDPENA.250-48X96)
- ZORO SELECT Tubing, Sq, 1015 LCS, 4 OD x1/4 In T, 6 Ft L (TS4X.25-72)
- ZORO SELECT Carbon Steel Square Tube, 24" L, 3" W (HTSQ/33125-24)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (44r.375-72)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (45r.75-36)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/8 in Dia. (14r.375-12)
- ZORO SELECT Carbon Steel Square Tube, 6' L, 1.5" W (CTSQ/15001500083-72)
- ONLINEMETALS 0.375" Carbon Steel Round Bar 12L14 Cold Drawn (7580)
- Zoro Select Carbon Steel Tube Stock