Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Carbon Steel Bar, 6' L, 1.75" W
Mfr # HF/5001750-72
Zoro # G206600100
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 0.5 in
- Thickness Tolerance +/-0.010 in
- Overall Length 6 ft
- Heat Treatable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HF/5001750-72
- Zoro # G206600100
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Overall Length | 6 ft |
Nominal Size (WxL) | 1 3/4 in x 6 ft |
Overall Width | 1 3/4 in |
Details
Material | Carbon Steel |
Thickness | 0.5 in |
Thickness Tolerance | +/-0.010 in |
Item | A36 Carbon Steel Rectangular Bar |
Heat Treatable | Yes |
Machinability | 72 % |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
Fabrication | Hot Rolled |
Shape | Rectangular Bar |
Rockwell Hardness | Not Rated |
Yield Strength | 45,000 psi |
Brinell Hardness | Not Rated |
Tensile Strength | 60,000 psi |
Material Grade | A36 |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.5 in, Thickness Tolerance +/-0.010 in, Overall Length 6 ft, Overall Width 1 3/4 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 72 Percent, Shape Rectangular Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.695 in Overall Width (1350B2X3/8-100)
- ZORO SELECT Black ABS Sheet Stock 12" L x 12" W x 3/8" Thick (PS-ABSB-20)
- ZORO SELECT Bar Grating, Serrated, 120 in L, 24 in W, 2.0 in H, Galvanized Steel Finish (22188R200-B10)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-967)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X1.5-6)
- ZORO SELECT Stainless Hex Bar, 24 in Overall L (3H.812-24)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.25X1.5-6)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.375X1.5-12)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.375X4-72)
- ZORO SELECT SS Plate 316, 12" Overall L (316 SS0.12x6x121)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock