Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Bar, 6' L, 1 5/8" W
Mfr # 18f1x1.625-72
Zoro # G606904273
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Fabrication Cold Finished
- Tensile Strength 80,000 psi
- Rockwell Hardness Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f1x1.625-72
- Zoro # G606904273
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Width | 1 5/8 in |
Nominal Size (WxL) | 1 5/8 in x 6 ft |
Width Tolerance | +0.000 in/-0.005 in |
Overall Length | 6 ft |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
Fabrication | Cold Finished |
Tensile Strength | 80,000 psi |
Rockwell Hardness | Not Rated |
Thickness | 1 in |
Thickness Tolerance | +0.000 in/-0.005 in |
Mechanical Finish | Polished |
System of Measurement | Inch |
Yield Strength | 54,000 psi |
Tolerance Rating | Standard |
Brinell Hardness | 70 |
Shape | Rectangular Bar |
Material Grade | 1018 |
Machinability | 78 % |
Heat Treatable | Yes |
Heat Treatment | Case Hardened |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 1 in, Thickness Tolerance +0.000 in/-0.005 in, Overall Length 6 ft, Overall Width 1 5/8 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Rectangular Bar, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1ZBA4)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 1/2" Thick (BULK-PS-CAC-41)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-PP-16)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick (1UNR9)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/16 in Dia. (18R.312-72)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 3/8 in W (45s.375-12)
- ZORO SELECT Rod, Steel, 1018, 2 1/4 In Dia x 6 Ft L (2AHJ3)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/2 In Hex x 1 Ft (2AVF7)
- ZORO SELECT Rod, Steel, 1018, 2 In Dia x 1 Ft L (2HJG8)
- ZORO SELECT Rod, Steel, 1144, 1/2 In Dia x 6 Ft L (2HKC3)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 2 1/4 in Dia. (17R2.25-72)
- Zoro Select Carbon Steel Rods