Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Bar, 6" L, 1 3/4" W
Mfr # hf1.5x1.75-6
Zoro # G806904387
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A36
- Material Carbon Steel
- Width Tolerance +/-0.0312 in
- Tensile Strength 67,000 psi
- Thickness 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # hf1.5x1.75-6
- Zoro # G806904387
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.0312 in |
Overall Width | 1 3/4 in |
Nominal Size (WxL) | 1 3/4 in x 6 in |
Overall Length | 6 in |
Details
Standards | ASTM A36 |
Item | A36 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
Tensile Strength | 67,000 psi |
Thickness | 1.5 in |
Tolerance Rating | Standard |
Heat Treatable | No |
Brinell Hardness | Not Rated |
Thickness Tolerance | +/-0.0312 in |
Heat Treatment | No Heat Treatment |
Fabrication | Hot Rolled |
Mechanical Finish | Mill |
Machinability | 72 % |
Material Grade | A36 |
Yield Strength | 36,000 psi |
Rockwell Hardness | Not Rated |
Shape | Rectangular Bar |
System of Measurement | Inch |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 1.5 in, Thickness Tolerance +/-0.0312 in, Overall Length 6 in, Overall Width 1 3/4 in, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 67,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 72 Percent, Standards ASTM A36, Shape Rectangular Bar, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Lath Fiberglass 39In X 25Ft (FLX7207-A)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 10Ft. (ZUSA-RC-864)
- ONLINEMETALS 0.25" x 0.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7462)
- MIDWEST FASTENER 5/32" x 3/8" x 1/16" Neoprene Rubber Washers 50PK (64321)
- ZORO SELECT Rod, Steel, 1018, 1 In Dia x 6 Ft L (2HJL2)
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 6 Ft (2HKA3)
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 6 Ft L (18R.375-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 13/16 in Dia. (18R.812-12)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 7/8 In Hexx6 Ft (2HJW4)
- ZORO SELECT Tool Steel Rod, 12 in L, 6 in Dia. (DCFA2R6-12)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (4796_12_0)
- Zoro Select Carbon Steel Rods