Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Bar, 6" L, 1 1/8" W
Mfr # 18S1.125-6
Zoro # G501842649
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.13 in
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Width Tolerance -0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18S1.125-6
- Zoro # G501842649
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Width Tolerance | -0.004 in |
Length - Carbon Steel | 1/2 ft |
Width - Carbon Steel | 1 1/8 in |
Length Tolerance | +0.125 in/-0 in |
Nominal Size (WxL) | 1 1/8 in x 6 in |
Overall Width | 1 1/8 in |
Overall Length | 6 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 1.13 in, Thickness Tolerance -0.004 in, Overall Length 6 in, Overall Width 1 1/8 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +0.125 in/-0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 24 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C2)
- ZORO SELECT White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1/16" Thick (BULK-PS-UHMW-949)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-868)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.188" Thick (1ZAY7)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 3" W (18F.5X3-6)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 3/4" W (18F.625X.75-6)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 3/4" W (18F.25X1.75-24)
- ZORO SELECT Carbon Steel Bar, 6" L, 2 3/4" W (18F.375X2.75-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 4 In, 3 Ft L (2HHY2)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 4" W (18F.375X4-6)
- ZORO SELECT Perf Sheet, Steel, 40x36, 0.250 Dia, Rnd (0125P250R375S-36X40)
- Zoro Select Carbon Steel Sheets