Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Bar, 6" L, 1 1/8" W
Mfr # 18f1x1.125-6
Zoro # G906904270
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Width Tolerance +0.000 in/-0.004 in
- Nominal Size (WxL) 1 1/8 in x 6 in
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18f1x1.125-6
- Zoro # G906904270
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +0.000 in/-0.004 in |
Nominal Size (WxL) | 1 1/8 in x 6 in |
Overall Width | 1 1/8 in |
Overall Length | 6 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
Thickness | 1 in |
Tolerance Rating | Standard |
Fabrication | Cold Finished |
Heat Treatment | Case Hardened |
Shape | Rectangular Bar |
Thickness Tolerance | +0.000 in/-0.004 in |
Rockwell Hardness | Not Rated |
Mechanical Finish | Polished |
System of Measurement | Inch |
Heat Treatable | Yes |
Tensile Strength | 80,000 psi |
Machinability | 78 % |
Brinell Hardness | 70 |
Yield Strength | 54,000 psi |
Material Grade | 1018 |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 1 in, Thickness Tolerance +0.000 in/-0.004 in, Overall Length 6 in, Overall Width 1 1/8 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Rectangular Bar, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.177" Thick (BULK-PS-PC-595)
- ZORO SELECT Felt Sheets (BULK-FS-F3-15)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/8 In x1 ft. L (4YNG6)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.015", Pk20 (MSC015-20)
- ZORO SELECT 0.125" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (9999_36_0)
- ZORO SELECT 1.9375" Carbon Steel Round Bar 1045 Cold Finish (21693_36_0)
- ZORO SELECT Tool Steel Rod, 18 in L, 3 in Dia. (dcfa2r3-18)
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7169_48_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (4796_36_0)
- ZORO SELECT 0.125" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10003_24_0)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1/2 in Dia. (DCFD2R.5-72)
- Zoro Select Carbon Steel Rods