Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Bar, 4' L, 2 3/4" W
Mfr # 18f.875x2.75-48
Zoro # G806904202
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Thickness 0.88 in
- Shape Rectangular Bar
- Yield Strength 54,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18f.875x2.75-48
- Zoro # G806904202
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Length | 4 ft |
Nominal Size (WxL) | 2 3/4 in x 4 ft |
Width Tolerance | +0.000 in/-0.005 in |
Overall Width | 2 3/4 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
Thickness | 0.88 in |
Shape | Rectangular Bar |
Yield Strength | 54,000 psi |
Rockwell Hardness | Not Rated |
Heat Treatable | Yes |
Tensile Strength | 80,000 psi |
Thickness Tolerance | +0.000 in/-0.005 in |
Material Grade | 1018 |
Machinability | 78 % |
Mechanical Finish | Polished |
System of Measurement | Inch |
Tolerance Rating | Standard |
Brinell Hardness | 70 |
Heat Treatment | Case Hardened |
Fabrication | Cold Finished |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.88 in, Thickness Tolerance +0.000 in/-0.005 in, Overall Length 4 ft, Overall Width 2 3/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Stock, 0.188", 3/16" W, 3 ft. (CUSQ00007)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 1/2 in Thick, Charcoal (5GCR9)
- ADFORS Door and Window Screen, Bronze, 30 in W, 100 ft L, 0.011 in Wire Dia, Bronze (FCS9457-M)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 5/8 in Dia. (10468_36_0)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f2x12-6)
- ZORO SELECT Carbon Steel Sheet, 12 in L, 6 in W (18f.188x12-6)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 in Dia. (8189_12_0)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1 In x1 ft. L (4YNG9)
- ZORO SELECT 0.1875" x 1.5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10015_72_0)
- ZORO SELECT Tool Steel Rod, 12 in L, 3/4 in Dia. (DCFA2R.75-12)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/8 In x3 ft. L (4YNG7)
- Zoro Select Carbon Steel Rods