Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Bar, 4' L, 2 3/4" W
Mfr # 18f2.5x2.75-48
Zoro # G906904935
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Tensile Strength 80,000 psi
- Width Tolerance +0.000 in/-0.005 in
- Brinell Hardness 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f2.5x2.75-48
- Zoro # G906904935
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +0.000 in/-0.005 in |
Nominal Size (WxL) | 2 3/4 in x 4 ft |
Overall Width | 2 3/4 in |
Overall Length | 4 ft |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
Tensile Strength | 80,000 psi |
Brinell Hardness | 70 |
Machinability | 78 % |
Thickness Tolerance | +0.000 in/-0.005 in |
System of Measurement | Inch |
Shape | Rectangular Bar |
Rockwell Hardness | Not Rated |
Heat Treatment | Case Hardened |
Material Grade | 1018 |
Mechanical Finish | Polished |
Fabrication | Cold Finished |
Yield Strength | 54,000 psi |
Tolerance Rating | Standard |
Heat Treatable | Yes |
Thickness | 2.5 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 2.5 in, Thickness Tolerance +0.000 in/-0.005 in, Overall Length 4 ft, Overall Width 2 3/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Rectangular Bar, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, LCS, Oiled, 3/64In T, 1 Wx1 Ft L (6SH18X12-12)
- STANLEY Alum Flatbar Mill 1/2X72X1/8 (N247-015)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (4362_12_0)
- ZORO SELECT Bar Stock, Al, 6061, 1/4 x 12 In, 3 Ft (61F.25X12-36)
- ZORO SELECT 0.125" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10003_36_0)
- ZORO SELECT Rod, Steel, 1144, 5/8 In Dia x 6 Ft L (2HKC4)
- ZORO SELECT Rod, Steel, 1144, 1 In Dia x 6 Ft L (2HKC6)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 in Dia. (17R2-12)
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18f.375x10-6)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 9/16 in Dia. (18R.562-72)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 5/16 in W (45s.312-72)
- Zoro Select Carbon Steel Rods