Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Bar, 4' L, 2 1/4" W
Mfr # 18f.125x2.25-48
Zoro # G506904670
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Tolerance Rating Standard
- Nominal Size (WxL) 2 1/4 in x 4 ft
- Mechanical Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18f.125x2.25-48
- Zoro # G506904670
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Nominal Size (WxL) | 2 1/4 in x 4 ft |
Width Tolerance | +0.000 in/-0.005 in |
Overall Length | 4 ft |
Overall Width | 2 1/4 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
Tolerance Rating | Standard |
Mechanical Finish | Polished |
Machinability | 78 % |
Material Grade | 1018 |
Shape | Rectangular Bar |
Rockwell Hardness | Not Rated |
Brinell Hardness | 70 |
Heat Treatment | Case Hardened |
Thickness | 0.13 in |
Tensile Strength | 80,000 psi |
Yield Strength | 54,000 psi |
System of Measurement | Inch |
Heat Treatable | Yes |
Thickness Tolerance | +0.000 in/-0.005 in |
Fabrication | Cold Finished |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.13 in, Thickness Tolerance +0.000 in/-0.005 in, Overall Length 4 ft, Overall Width 2 1/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" 3-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-314)
- STEELWORKS EXPANDEDSHEET1/2""X12""X24 (11786)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X3X50T)
- RUBBER-CAL Heavy-Duty Conveyor Belt Rubber Sheet .41(3Ply) Thick x 6" Width x 10ft Length - Black (20-137-0375)
- ZORO SELECT Rod, Steel, 1215, 1 1/4 In Dia x 3 Ft (2HJY5)
- ZORO SELECT Rod, Steel, 1215, 1 1/2 In Dia x 3 Ft (2HJY7)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1 In x1 ft. L (4YNG9)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 in Dia. (DCFD2R1-72)
- ZORO SELECT Carbon Steel Hex Bar, 72 in L, 3/8 in W (22539_72_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 13/16 in Dia. (18R.812-72)
- ZORO SELECT 0.3125" Carbon Steel Round Bar 12L14 Cold Drawn (7577_24_0)
- Zoro Select Carbon Steel Rods