Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Bar, 24" L, 4 1/2" W
Mfr # 18f.125x4.5-24
Zoro # G706904630
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Heat Treatment Case Hardened
- Yield Strength 54,000 psi
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f.125x4.5-24
- Zoro # G706904630
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Length | 24 in |
Overall Width | 4 1/2 in |
Width Tolerance | +0.000 in/-0.008 in |
Nominal Size (WxL) | 4 1/2 in x 24 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
Heat Treatment | Case Hardened |
Yield Strength | 54,000 psi |
Brinell Hardness | 70 |
Thickness | 0.13 in |
Tolerance Rating | Standard |
Heat Treatable | Yes |
Tensile Strength | 80,000 psi |
Rockwell Hardness | Not Rated |
System of Measurement | Inch |
Thickness Tolerance | +0.000 in/-0.008 in |
Mechanical Finish | Polished |
Material Grade | 1018 |
Shape | Rectangular Bar |
Fabrication | Cold Finished |
Machinability | 78 % |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.13 in, Thickness Tolerance +0.000 in/-0.008 in, Overall Length 24 in, Overall Width 4 1/2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879250)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Yellow (1001330Y)
- ZORO SELECT Gray CPVC Plastic Rod 2 ft L, 4 in Dia. (BULK-PR-CPVC-55)
- ZORO SELECT 0.75" Hole x #16 Carbon Steel Expanded A36-Flattened (22497_12_48)
- ZORO SELECT Carbon Steel Rod, 12 in L, 13/16 in Dia. (18R.812-12)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 7/16 in Dia. (20743_72_0)
- ZORO SELECT Carbon Steel Bar, 24" L, 1/4" W (18f.188x.25-24)
- ZORO SELECT 1.75" Carbon Steel Hex Bar 1018 Cold Finish (22547_24_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 3/8" W (18f.188x.375-6)
- ZORO SELECT Rod, Steel, 1144, 1/2 In Dia x 6 Ft L (2HKC3)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 5/16 in W (22538_36_0)
- Zoro Select Carbon Steel Rods