Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Bar, 24" L, 2 1/2" W
Mfr # hf1.75x2.5-24
Zoro # G306904290
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A36
- Material Carbon Steel
- Overall Length 24 in
- Overall Width 2 1/2 in
- Nominal Size (WxL) 2 1/2 in x 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # hf1.75x2.5-24
- Zoro # G306904290
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Length | 24 in |
Overall Width | 2 1/2 in |
Nominal Size (WxL) | 2 1/2 in x 24 in |
Width Tolerance | +/-0.0625 in |
Details
Standards | ASTM A36 |
Item | A36 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
System of Measurement | Inch |
Heat Treatable | No |
Heat Treatment | No Heat Treatment |
Fabrication | Hot Rolled |
Rockwell Hardness | Not Rated |
Thickness | 1.75 in |
Yield Strength | 36,000 psi |
Thickness Tolerance | +/-0.0312 in |
Brinell Hardness | Not Rated |
Mechanical Finish | Mill |
Tolerance Rating | Standard |
Shape | Rectangular Bar |
Machinability | 72 % |
Material Grade | A36 |
Tensile Strength | 67,000 psi |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 1.75 in, Thickness Tolerance +/-0.0312 in, Overall Length 24 in, Overall Width 2 1/2 in, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 67,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 72 Percent, Standards ASTM A36, Shape Rectangular Bar, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 5/8" Dia. (22JL48)
- ZORO SELECT Cork Sheet, CR117, 0.8mm Th, 24 x 36 In (4NMG1)
- ZORO SELECT Black ABS Sheet Stock 24" L x 12" W x 1/8" Thick (PS-ABSB-9)
- ZORO SELECT Flat Stock, 0.250", 1" W, 3 ft. (CUREC00919)
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 1 Ft L (2HJG3)
- ZORO SELECT Carbon Steel Bar, 4' L, 2 1/4" W (18f.312x2.25-48)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/4 in Dia. (4798_12_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1/4 in Dia. (4791_12_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 2 in Dia. (8189_72_0)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 2 1/2" W (45s2.5-36)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/8 In x6 ft. L (4YNF2)
- Zoro Select Carbon Steel Rods