Zoro Select

Carbon Steel Bar, 24" L, 1/4" W


product price: $12.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards ASTM A108, ASTM A29
  • Material Carbon Steel
  • Thickness 0.19 in
  • Overall Length 24 in
  • Thickness Tolerance +0.000 in/-0.003 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 24 in
Width Tolerance +0.000 in/-0.003 in
Overall Width 1/4 in
Nominal Size (WxL) 1/4 in x 24 in

Details

Standards ASTM A108, ASTM A29
Item 1018 Carbon Steel Rectangular Bar
Material Carbon Steel
Thickness 0.19 in
Thickness Tolerance +0.000 in/-0.003 in
Tolerance Rating Standard
Shape Rectangular Bar
Fabrication Cold Finished
Material Grade 1018
Machinability 78 %
Yield Strength 54,000 psi
Mechanical Finish Polished
System of Measurement Inch
Rockwell Hardness Not Rated
Heat Treatable Yes
Tensile Strength 80,000 psi
Heat Treatment Case Hardened
Brinell Hardness 70

Description

1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.19 in, Thickness Tolerance +0.000 in/-0.003 in, Overall Length 24 in, Overall Width 1/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Rectangular Bar, System of Measurement Inch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.