Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Bar, 12" L, 4 1/4" W
Mfr # 18f.5x4.25-12
Zoro # G406904800
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Fabrication Cold Finished
- System of Measurement Inch
- Rockwell Hardness Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f.5x4.25-12
- Zoro # G406904800
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Nominal Size (WxL) | 4 1/4 in x 12 in |
Width Tolerance | +0.000 in/-0.008 in |
Overall Width | 4 1/4 in |
Overall Length | 12 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
Fabrication | Cold Finished |
System of Measurement | Inch |
Rockwell Hardness | Not Rated |
Tolerance Rating | Standard |
Machinability | 78 % |
Mechanical Finish | Polished |
Yield Strength | 54,000 psi |
Material Grade | 1018 |
Thickness | 0.5 in |
Shape | Rectangular Bar |
Heat Treatment | Case Hardened |
Tensile Strength | 80,000 psi |
Brinell Hardness | 70 |
Thickness Tolerance | +0.000 in/-0.008 in |
Heat Treatable | Yes |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance +0.000 in/-0.008 in, Overall Length 12 in, Overall Width 4 1/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 3.0mm Dia, 25 Ft (ZUSA-RC-1362)
- ZORO SELECT Blank Stock, Sq, 304SS, 1 T x 1 In W, 6 ft. (4YTU1)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O118126)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 3/8" Dia. (69648104)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f.25x12-6)
- ZORO SELECT Rod, Steel, 12L14, 1 In Dia x 3 Ft L (2HJR3)
- ZORO SELECT Tool Steel Rod, 36 in L, 2 1/4 in Dia. (DCFD2R2.25-36)
- ZORO SELECT Rod, Steel, 1018, 1 1/2 In Dia x 3 Ft (2HJJ6)
- ZORO SELECT Tool Steel Rod, 12 in L, 7/8 in Dia. (DCFA2R.875-12)
- ZORO SELECT Tool Steel Rod, 12 in L, 1/2 in Dia. (DCFA2R.5-12)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (4794_36_0)
- Zoro Select Carbon Steel Rods