Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Bar, 12" L, 3/8" W
Mfr # 4801_12_0
Zoro # G107044508
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Material Carbon Steel
- Standards ASTM A108
- Width Tolerance +/-0.003 in
- Thickness Tolerance +/-0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4801_12_0
- Zoro # G107044508
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.003 in |
Overall Length | 12 in |
Overall Width | 3/8 in |
Nominal Size (WxL) | 3/8 in x 12 in |
Details
Thickness | 0.125 in |
Material | Carbon Steel |
Item | 1018 Carbon Steel Rectangular Bar |
Standards | ASTM A108 |
Thickness Tolerance | +/-0.003 in |
Yield Strength | 58,000 psi |
Tensile Strength | 70,000 psi |
Machinability | 78 % |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
Heat Treatable | Yes |
System of Measurement | Inch |
Rockwell Hardness | B71 |
Fabrication | Cold Finished |
Includes Material Certificate | Yes |
Appearance | Metallic |
Material Grade | 1018 |
Brinell Hardness | 126 |
Tolerance Rating | Standard |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance +/-0.003 in, Overall Length 12 in, Overall Width 3/8 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 58,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 126, Rockwell Hardness B71, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-23)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1/2" Thick (BULK-PS-CAC-8)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 3" W (HF/6253-24)
- KIPP Round Tube D1=18 ±0, 1 L=1000 Steel (K0493.0118X1000)
- ZORO SELECT Rod, Carbon Steel, 1018, 3 In Dia x 3 Ft L (2AHH4)
- ZORO SELECT Carbon Steel Bar, 4' L, 2 1/4" W (18f.125x2.25-48)
- ZORO SELECT Rod, Steel, 12L14, 1 1/8 In Dia x 6 Ft L (2HJU2)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/8 in Dia. (4794_72_0)
- ZORO SELECT Rod, Steel, 1018, 1 1/2 In Dia x 6 Ft (2HJL6)
- ZORO SELECT Rod, Steel, 1018, 1 3/8 In Dia x 1 Ft L (2HJG4)
- ZORO SELECT Carbon Steel Hex Bar, 24 in L, 7/16 in W (22540_24_0)
- Zoro Select Carbon Steel Rods