Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Bar, 12" L, 3/8" W
Mfr # 18f.188x.375-12
Zoro # G106904735
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Overall Length 12 in
- Shape Rectangular Bar
- Thickness 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f.188x.375-12
- Zoro # G106904735
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Length | 12 in |
Nominal Size (WxL) | 3/8 in x 12 in |
Overall Width | 3/8 in |
Width Tolerance | +0.000 in/-0.003 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
Shape | Rectangular Bar |
Thickness | 0.19 in |
Thickness Tolerance | +0.000 in/-0.003 in |
System of Measurement | Inch |
Tensile Strength | 80,000 psi |
Machinability | 78 % |
Heat Treatable | Yes |
Tolerance Rating | Standard |
Material Grade | 1018 |
Rockwell Hardness | Not Rated |
Heat Treatment | Case Hardened |
Yield Strength | 54,000 psi |
Fabrication | Cold Finished |
Brinell Hardness | 70 |
Mechanical Finish | Polished |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.19 in, Thickness Tolerance +0.000 in/-0.003 in, Overall Length 12 in, Overall Width 3/8 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Rectangular Bar, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B3)
- ZORO SELECT HDPE Plastic Sheet 48" L x 32" W x 1/2" Thick (BULK-PS-PE-450)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18008_72_0)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 36" L x 12" W x 3/16" Thick (PS-PC-SR-26)
- ZORO SELECT 1.125" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7642_36_0)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18f3x10-12)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f1.25x12-12)
- ZORO SELECT 1.125" Carbon Steel Hex Bar 12L14 Cold Finish (19778_72_0)
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7169_24_0)
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 6 Ft (2HKA3)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 5/8 in Dia. (DCFA2r1.625-72)
- Zoro Select Carbon Steel Rods