Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Bar, 12" L, 2 1/4" W
Mfr # 18f.312x2.25-12
Zoro # G406904756
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Nominal Size (WxL) 2 1/4 in x 12 in
- Material Grade 1018
- Brinell Hardness 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f.312x2.25-12
- Zoro # G406904756
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Nominal Size (WxL) | 2 1/4 in x 12 in |
Overall Width | 2 1/4 in |
Overall Length | 12 in |
Width Tolerance | +0.000 in/-0.005 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
Material Grade | 1018 |
Brinell Hardness | 70 |
Heat Treatable | Yes |
Tolerance Rating | Standard |
Heat Treatment | Case Hardened |
Yield Strength | 54,000 psi |
Thickness Tolerance | +0.000 in/-0.005 in |
Tensile Strength | 80,000 psi |
Shape | Rectangular Bar |
Machinability | 78 % |
System of Measurement | Inch |
Mechanical Finish | Polished |
Fabrication | Cold Finished |
Thickness | 0.31 in |
Rockwell Hardness | Not Rated |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.31 in, Thickness Tolerance +0.000 in/-0.005 in, Overall Length 12 in, Overall Width 2 1/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.500" Thick (BULK-PS-PP-264)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 3/4" W (BULK-RS-N50-129)
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873040)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-N70-295)
- ZORO SELECT Rod, Steel, 1144, 1 In Dia x 6 Ft L (2HKC6)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 9/16 in Dia. (17R.562-72)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 in Dia. (17R1-36)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/4 in Dia. (4798_12_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 1/4" W (18f.188x.25-72)
- ZORO SELECT 1.625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7650_48_0)
- ZORO SELECT Tool Steel Rod, 6 ft L, 2 in Dia. (DCFD2R2-72)
- Zoro Select Carbon Steel Rods