Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Bar, 12" L, 2 1/2" W
Mfr # 18f1.125x2.5-12
Zoro # G406904305
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Machinability 78 %
- Shape Rectangular Bar
- Yield Strength 54,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18f1.125x2.5-12
- Zoro # G406904305
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +0.000 in/-0.005 in |
Overall Width | 2 1/2 in |
Nominal Size (WxL) | 2 1/2 in x 12 in |
Overall Length | 12 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
Machinability | 78 % |
Shape | Rectangular Bar |
Yield Strength | 54,000 psi |
Fabrication | Cold Finished |
Heat Treatable | Yes |
System of Measurement | Inch |
Brinell Hardness | 70 |
Rockwell Hardness | Not Rated |
Thickness | 1.13 in |
Tolerance Rating | Standard |
Heat Treatment | Case Hardened |
Material Grade | 1018 |
Thickness Tolerance | +0.000 in/-0.005 in |
Tensile Strength | 80,000 psi |
Mechanical Finish | Polished |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 1.13 in, Thickness Tolerance +0.000 in/-0.005 in, Overall Length 12 in, Overall Width 2 1/2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 36"x12", 40A (BULK-RS-S40-8)
- RUBBER-CAL Silicone TR - Translucent Silicone Sheets & Rolls - 1/16" Thick x 3ft Width x 6ft Length (20-119)
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.125" Thick (PL125188R313S-48X32)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 1/2" Thick (BULK-PS-UHMW-286)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 3/8 in Dia. (DCFD2R1.375-36)
- ZORO SELECT Rod, Steel, 12L14, 1 1/4 In Dia x 6 Ft L (2HJU3)
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7169_24_0)
- ZORO SELECT 0.125" x 4" Carbon Steel Rectangle Bar 1018 Cold Finish (6809_48_0)
- ZORO SELECT Rod, Steel, 12L14, 3/8 In Dia x 6 Ft (2HJT5)
- ZORO SELECT 0.25" x 8" Carbon Steel Rectangle Bar 1018 Cold Finish (7479_48_0)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 in Dia. (DCFA2R1-72)
- Zoro Select Carbon Steel Rods