Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Bar, 12" L, 1/2" W
Mfr # 18F.25X.5-12
Zoro # G101841974
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Width - Carbon Steel 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18F.25X.5-12
- Zoro # G101841974
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Width - Carbon Steel | 1/2 in |
Width Tolerance | -0.003 in |
Length - Carbon Steel | 1 ft |
Length Tolerance | +/-1 in |
Nominal Size (WxL) | 1/2 in x 12 in |
Overall Width | 1/2 in |
Overall Length | 12 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance -0.003 in, Overall Length 12 in, Overall Width 1/2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001311BLU)
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.063" Thick (1ZBR8)
- ZORO SELECT White Polycarbonate Plastic Sheet 48" L x 48" W x 1/8" Thick (BULK-PS-PCC-21)
- E. JAMES Rubber Cord, Silicone, 1/2 In Dia, 100 Ft (CSSIL-1/2-100)
- ZORO SELECT 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22496_36_36)
- ZORO SELECT Bar Grating, Smooth, 36in.W x 1in.H (21125S100-C3)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13501_12_48)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.375 Dia, Rnd (0116G375R563S-36X40)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 3/8 in W (18H.375-72)
- ZORO SELECT Carbon Steel Perforated Sheet, 12 in L (13501_12_12)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 in W (13973_12_36)
- Zoro Select Carbon Steel Sheets